Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flangeless Spout Kit 173894 Srs

  • Mfr # 176080SRS

  • Zoro # G708659118


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Width
7 in
Application
Residential
Length
10.62 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176080SRS
Zoro #
G708659118
UPC #
26508256398
Country of Origin
China

Dimensions

Width
7 in
Length
10.62 in
Height
1 in

Details

Finish
Spot Resist Stainless
Application
Residential

Description


Spot Resist(r) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.