Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flangeless Spout Kit 173895 Bl

  • Mfr # 176081BL

  • Zoro # G708659064


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
1.5 in
Length
13.3 in
Width
9.5 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176081BL
Zoro #
G708659064
UPC #
26508256411
Country of Origin
China

Dimensions

Height
1.5 in
Length
13.3 in
Width
9.5 in

Details

Finish
Black
Application
Residential

Description


a dramatic, midnight black finish
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.