Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flangeless Spout Kit

  • Mfr # 176087ORB

  • Zoro # G508659097


product price: $65.99
/ea

Key Features

Finish
Oil Rubbed Bronze
Application
Residential
Length
10.5 in
Height
2 in
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176087ORB
Zoro #
G508659097
UPC #
26508256541
Country of Origin
United States

Dimensions

Length
10.5 in
Height
2 in
Width
7.25 in

Details

Finish
Oil Rubbed Bronze
Application
Residential

Description


oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.