
Flara 18" Towel Bar
Mfr # YB0318CH
Zoro # G601232616
product price: $96.69
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Collection
Flara
Width
2.91
Height
12.6
Weight
0.395
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB0318CH
Zoro #
G601232616
UPC #
34584031204
Country of Origin
Unknown
Dimensions
Width
2.91
Height
12.6
Length
5.51
Details
Finish
Chrome
Collection
Flara
Weight
0.395
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.