Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flara 1H Wall Mount Tub Bn

  • Mfr # WTS921BN

  • Zoro # G808590441


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
3.9 in
Width
11.3 in
Length
18.7 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTS921BN
Zoro #
G808590441
UPC #
26508353516
Country of Origin
United States

Dimensions

Height
3.9 in
Width
11.3 in
Length
18.7 in

Details

Finish
Brushed Nickel
Application
Residential

Description

brushed nickel finish brings the warm look of stainless to your bath


  • •one-handle lever handle makes it easy to adjust the water
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •wall mount installation frees up extra space on the countertop
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.