
Flara 24" Towel Bar
Mfr # YB0324NL
Zoro # G801234489
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Collection
Flara
Width
2.91
Height
18.66
Weight
0.42
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YB0324NL
Zoro #
G801234489
UPC #
34584031297
Country of Origin
Unknown
Dimensions
Width
2.91
Height
18.66
Length
5.51
Details
Finish
Polished Nickel
Collection
Flara
Weight
0.42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.