Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flara Brushed gold 24" towel bar

  • Mfr # YB0322BG

  • Zoro # G501232594


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Bar Length
5.83 in
Width
4.130 in
Height
18.660 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team