Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flara Brushed gold M-CORE transfer M-CORE transfer valve trim

  • Mfr # UTS4911BG

  • Zoro # G401237156


product price: $377.82
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Height
3.88 in
Width
5.69 in
Length
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team