Zoro Homepage

Flara Brushed Nickel 24" Towel Bar

  • Mfr # YB0324BN

  • Zoro # G401234384


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Flara
Width
2.91
Height
18.66
Length
5.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0324BN
Zoro #
G401234384
UPC #
34584031273
Country of Origin
Unknown

Dimensions

Width
2.91
Height
18.66
Length
5.51

Details

Finish
Brushed Nickel
Collection
Flara
Weight
0.42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.