Zoro Homepage

Flara Brushed Nickel M-CORE 3-Series Valve Only

  • Mfr # UTS3911BN

  • Zoro # G101235537


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
4.5 in
Width
7.7 in
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team