Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flara Double Robe Hook

  • Mfr # YB0303NL

  • Zoro # G501236509


product price: $69.39
/ea

Key Features

Collection
Flara
Height
3.35
Finish
Polished Nickel
Width
3.74
Length
4.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0303NL
Zoro #
G501236509
UPC #
34584031600
Country of Origin
Unknown

Dimensions

Height
3.35
Width
3.74
Length
4.33

Details

Collection
Flara
Finish
Polished Nickel
Weight
0.157

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.