
Flara Hand Towel Bar
Mfr # YB0386CH
Zoro # G301233371
product price: $74.45
/eaKey Features
Finish
Chrome
Collection
Flara
Width
2.91
Height
8.66
Weight
0.358
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB0386CH
Zoro #
G301233371
UPC #
34584030399
Country of Origin
Unknown
Dimensions
Width
2.91
Height
8.66
Length
5.51
Details
Finish
Chrome
Collection
Flara
Weight
0.358
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.