Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flara M-Core 2S V/O Trim Nl

  • Mfr # UTS2911NL

  • Zoro # G306898094


product price: $491.35
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width (In.)
7.3
Color
Silver
Length
7.8
Height (In.)
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTS2911NL
Zoro #
G306898094
UPC #
26508340646
Country of Origin
United States

Dimensions

Width (In.)
7.3
Length
7.8
Height (In.)
4.8

Details

Item
Trim
Finish
Polished Nickel
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.