Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flara M-Core 3S V/O Trim Bg

  • Mfr # UTS3911BG

  • Zoro # G612371106


product price: $657.19
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Width (In.)
7.8 in
Depth (In.)
4.5 in
Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTS3911BG
Zoro #
G612371106
UPC #
26508322116
Country of Origin
Unknown

Dimensions

Width (In.)
7.8 in
Depth (In.)
4.5 in
Length
7.8 in

Details

Finish
Brushed Gold

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.