Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flara M-Core Xfer Valve Trim Ch

  • Mfr # UTS4911

  • Zoro # G912371943


product price: $274.90
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
3.88 in
Length
5.88 in
Width (In.)
5.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS4911
Zoro #
G912371943
UPC #
26508322581
Country of Origin
United States

Dimensions

Depth (In.)
3.88 in
Length
5.88 in
Width (In.)
5.69 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •lever handle makes it easy to adjust the water
  • •simplified transfer valve trim offering, one trim will work with either the 2/3 (U231) function or 3/6 (U361) function valve; M-CORE transfer valve’s and trim are equipped with detents that allow for noticeable transition between functions
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.