
Flara Mirror
Mfr # YB0392BG
Zoro # G001233183
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Height
8
Width
35.75
Length
49
Weight
5.216
Collection
Flara
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB0392BG
Zoro #
G001233183
UPC #
34584030450
Country of Origin
Unknown
Dimensions
Height
8
Width
35.75
Length
49
Details
Finish
Brushed Gold
Weight
5.216
Collection
Flara
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.