Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen 49 L, 35.75 W, 8 H, Polished Nickel YB0392NL

49 L, 35.75 W, 8 H, Polished Nickel (Discontinued)

  • Mfr # YB0392NL
  • Zoro # G801234786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0392NL
Zoro #
G801234786
UPC #
34584030481
Country of Origin
Unknown

Dimensions

Height
8
Width
35.75
Length
49

Details

Finish
Polished Nickel
Weight
5.216
Collection
Flara

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.