Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flara Pivoting Paper Holder Bn

  • Mfr # YB0308BN

  • Zoro # G112373273


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
2.76 in
Depth
8.9 in
Length
4.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0308BN
Zoro #
G112373273
UPC #
34584031150
Country of Origin
China

Dimensions

Width
2.76 in
Depth
8.9 in
Length
4.61 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •pivoting paper holder
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.