Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flara Posi T/S Trim Bg

  • Mfr # TS2913BG

  • Zoro # G912372247


product price: $691.61
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Depth (In.)
5.1 in
Length
12.1 in
Width (In.)
11.6 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2913BG
Zoro #
G912372247
UPC #
26508302774
Country of Origin
United States

Dimensions

Depth (In.)
5.1 in
Length
12.1 in
Width (In.)
11.6 in

Details

Finish
Brushed Gold
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •6" diameter spray head rainshower for exceptional water coverage
  • •one-function full spray
  • •8 1/8"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.