Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flara Tank Lever Nl

  • Mfr # YB0301NL

  • Zoro # G312377842


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Length
4.33 in
Finish
Polished Nickel
Width
2.76 in
Height
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0301NL
Zoro #
G312377842
UPC #
34584031594
Country of Origin
China

Dimensions

Length
4.33 in
Width
2.76 in
Height
6.69 in

Details

Finish
Polished Nickel

Description

  • •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.