Flara Wall-Mount Tub Filler Escutcheon Kit in Brushed Nickel

  • Mfr # 210581BN

  • Zoro # G410331784


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Color/Finish
Silver
Depth
1 in
Width
7.13 in
Height
10.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210581BN
Zoro #
G410331784
UPC #
26508359167
Country of Origin
United States

Dimensions

Depth
1 in
Width
7.13 in
Height
10.88 in

Details

Color/Finish
Silver
Finish
Brushed Nickel

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Covered under Moen's 1 year warranty
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.