Flara Wall-Mount Tub Filler Escutcheon Kit in Chrome
Mfr # 210581
Zoro # G110331800
product price: $57.05
/eaKey Features
Color/Finish
Silver
Depth
0.8 in
Width
7.25 in
Height
10.88 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210581
Zoro #
G110331800
UPC #
26508359310
Country of Origin
United States
Dimensions
Depth
0.8 in
Width
7.25 in
Height
10.88 in
Details
Color/Finish
Silver
Finish
Chrome
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Covered under Moen's 1 year warranty
- •Manufactured in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.