Flo by 0.75 and 1 O-Ring and Turbine
Mfr # 935-016
Zoro # G810332176
product price: $8.65
/eaKey Features
Width
2.5 in
Length
2.6 in
Height
1.8 in
Weight
0.15 lb
Application
Indoors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
935-016
Zoro #
G810332176
UPC #
26508370513
Country of Origin
China
Dimensions
Width
2.5 in
Length
2.6 in
Height
1.8 in
Details
Weight
0.15 lb
Application
Indoors
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •2.6" x 2.5" x 1.8" (L x W x H)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.