Zoro Homepage

Flo By 1-1/4 Water Monitor Shutoff

  • Mfr # 900-002

  • Zoro # G712468126


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Features
Remote water control and shut-off, detection tests, proactive maintenance alerts
Length
12.1 in
Height
6.2 in
Standards
IAPMO IGC 349
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-002
Zoro #
G712468126
UPC #
860000103534
Country of Origin
China

Dimensions

Size
1.25 in
Length
12.1 in
Height
6.2 in
Width
11 in

Details

Features
Remote water control and shut-off, detection tests, proactive maintenance alerts
Standards
IAPMO IGC 349
Max operating pressure
175 psi
Works with
Amazon Alexa, Google Assistant, Alarm.com and Ring.com
Ambient temperature
Below 140 deg F or above 32 deg F

Description

Protect your home from water leaks and damage. This device constantly monitors the water flow in your home and sends alerts if it detects any potential issues or leaks - even as small as a drop per minute. Additionally, it can automatically shut off the water to prevent minor leaks from turning into major problems.


  • • smart home
  • • track water usage by type
  • • internal sensors
  • • detect freezing conditions
  • • automatic shutoff
  • • real-time notificaitons
  • • app-based control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.