Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flo By 1.25 Brass Union Nuts

  • Mfr # 935-011

  • Zoro # G008769975


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Material
Brass
Fits Brand
Flo by Moen
For Use With
Flo by Moen collection
Length (In.)
2.8 in
Length
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935-011
Zoro #
G008769975
UPC #
26508349465
Country of Origin
China

Dimensions

Length (In.)
2.8 in
Length
2.83 in
Depth
2.2 in
Height
1.81 in
Width
2.5 in

Details

Material
Brass
Fits Brand
Flo by Moen
For Use With
Flo by Moen collection
Application
Indoors

Description

  • •Manufactured in China
  • •Covered under Moen's 1 year warranty
  • •Coordinates with other items from the Flo by Moen collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.