Zoro Homepage

Flo By 25ft Dc Ext Cable

  • Mfr # 920-003

  • Zoro # G912414923


product price: $22.79
/ea

Key Features

Width
3 in
Height
3.5 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-003
Zoro #
G912414923
UPC #
860000103510
Country of Origin
China

Dimensions

Width
3 in
Height
3.5 in
Length
9.5 in

Description

  • •low voltage extension cord designed to fit any flo by Moen smart valve
  • •up to four (4) extension cables can be connected together at one time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.