Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flo By Smart Water Detector 1 Pack

  • Mfr # 920-004

  • Zoro # G012414878


product price: $54.99
/ea

Key Features

Height
2 in
Length
4.5 in
Width
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-004
Zoro #
G012414878
UPC #
860000103596
Country of Origin
China

Dimensions

Height
2 in
Length
4.5 in
Width
4.13 in

Description

  • •smart home
  • •battery is included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.