Zoro Homepage

Flo By Smart Water Detector 3 Pack

  • Mfr # 920-005

  • Zoro # G712414871


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Width
4.17 in
Length
10.16 in
Height
4.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-005
Zoro #
G712414871
UPC #
850015061004
Country of Origin
China

Dimensions

Width
4.17 in
Length
10.16 in
Height
4.48 in

Description

  • •smart home
  • •battery is included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.