Zoro Homepage

Fold Down Teak Seat - Owb

  • Mfr # DN7110OWB

  • Zoro # G812377595


product price: $460.25
/ea
Free Shipping & Returns

Key Features

Finish
Old World Bronze
Width
18.3 in
Depth
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7110OWB
Zoro #
G812377595
UPC #
34584023827
Country of Origin
United States

Dimensions

Length
22.6 in
Width
18.3 in
Depth
5.1 in

Details

Finish
Old World Bronze

Description

  • •400 lbs.
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •20" wide x 15" deep
  • •old world bronze finish incorporates the warmth of bronze with light and dark accents, creating a rich look
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.