Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fra Female Thrd 2.2Gpm Csl

  • Mfr # 116618CSL

  • Zoro # G012372017


product price: $29.95
/ea

Key Features

Finish
Classic Stainless
Length
2.5 in
Width (In.)
2 in
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116618CSL
Zoro #
G012372017
UPC #
26508205778
Country of Origin
United States

Dimensions

Length
2.5 in
Width (In.)
2 in
Depth (In.)
3 in

Details

Finish
Classic Stainless

Description

  • •classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.