Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genta 1H Lav Ch

  • Mfr # 6702

  • Zoro # G412378473


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
9.4 in
Depth
3.4 in
Standards
Lead Law Compliant;WaterSense Listed
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6702
Zoro #
G412378473
UPC #
26508271186
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.4 in
Depth
3.4 in
Length
21 in

Details

Finish
Chrome
Standards
Lead Law Compliant;WaterSense Listed
Flow Rate - Maximum
1.2 GPM

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •one-handle lever handle makes it easy to adjust the water
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •smooth twisted water flow
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •includes red and blue markings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.