Zoro Homepage

Genta 1H Lav Srn

  • Mfr # P8WS84760SRN

  • Zoro # G408454815


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Overall Length (In.)
10.125 in
Height
5.5 in
Width
8.125 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8WS84760SRN
Zoro #
G408454815
UPC #
26508306246
Country of Origin
United States

Dimensions

Overall Length (In.)
10.125 in
Height
5.5 in
Width
8.125 in

Details

Finish
Spot Resist Brushed Nickel
Standards
Lead Law Compliant

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •one-handle lever handle makes it easy to adjust the water
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.