This item is Discontinued.

Moen Moen Genta 2 in. H X 1.375 in. W X 1.56 in. L Brushed Nickel Robe Hook BH3603BN

Moen Genta 2 in. H X 1.375 in. W X 1.56 in. L Brushed Nickel Robe Hook (Discontinued)

  • Mfr # BH3603BN
  • Zoro # G809101448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH3603BN
Zoro #
G809101448
UPC #
034584035912
Country of Origin
China

Dimensions

Width
1-3/8 in
Height
2 in
Length
1.56 in

Details

Item
Robe Hook
Finish
Brushed Nickel
Collection
Genta
Material
Zinc
Color
Silver

Description

The Genta bath suite offers style with a dominating presence - for a look that appeals to a wide variety of residents. It is designed with user features, including curved edges and clear temperature indication and mass appeal that are essential in the multi-family and hospitality marketplaces but also provide that same appeal in residential applications. Matching accessories create a fully coordinated look throughout the bath.


  • • Brushed nickel finish provides a warm-grey metallic look
  • • Single hook securely hangs and displays your robe or towel
  • • Designed for hassle-free installation
  • • Use in the bath as well as the kitchen for hanging towels and more
  • • Coordinates with other faucets and accessories in the Genta collection
  • • Genta bath suite boasts contemporary, curved edges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.