Genta 3-Piece Bath Hardware Set with 24 Towel Bar, Paper Holder, and Towel Ring in Brushed Nickel
Mfr # BH3633BN
Zoro # G410331883
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Width
6.9 in
Height
2.7 in
Length
22.6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BH3633BN
Zoro #
G410331883
UPC #
34584036070
Country of Origin
Unknown
Dimensions
Width
6.9 in
Height
2.7 in
Length
22.6 in
Details
Finish
Brushed Nickel
Color
Silver
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Covered under Moen's Limited lifetime warranty
- •Coordinates with other items from Moen's Genta collection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.