Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Moen Genta Brushed Nickel Towel Ring 6 in. L Zinc BH3686BN

Moen Genta Brushed Nickel Towel Ring 6 in. L Zinc (Discontinued)

  • Mfr # BH3686BN
  • Zoro # G809101530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH3686BN
Zoro #
G809101530
UPC #
34584036117
Country of Origin
China

Dimensions

Width
7.000 In
Height
2.500 In
Length
7.900 In

Details

Finish
Brushed Nickel

Description

The Genta bath suite boasts contemporary, curved edges for an appealing, yet substantial style that brings a sleek feeling to the Bath.


  • • Brushed Nickel finish brings the warm look of stainless to your bath
  • • Perfectly matched for the Genta faucets
  • • Easy to install
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.