Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genta Handheld Shower in Chrome

  • Mfr # P25017

  • Zoro # G510399196


product price: $63.39
/ea

Key Features

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Chrome
Width
6.63 in.
Depth
13.5 in.
Length
4.13 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25017
Zoro #
G510399196
UPC #
26508297438
Country of Origin
China

Dimensions

Width
6.63 in.
Depth
13.5 in.
Length
4.13 in.

Details

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Chrome
Application
Bathroom
Color
Silver

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Three-function 4" diameter spray head handshower
  • •Wide coverage; relaxing massage; massage
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.