Zoro Homepage

Genta Limited Rotation Bar Chrome

  • Mfr # 5882

  • Zoro # G608589881


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Residential Commercial
Residential
Width
12.3 in
Height
4.6 in
Length (In.)
24.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5882
Zoro #
G608589881
UPC #
26508351925
Country of Origin
United States

Dimensions

Width
12.3 in
Height
4.6 in
Length (In.)
24.7 in

Details

Finish
Chrome
Residential Commercial
Residential
Standards
Lead Law Compliant

Description


chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.