Zoro Homepage

Genta Limited Rotation Bar Matte Black

  • Mfr # 5882BL

  • Zoro # G108589787


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Residential Commercial
Residential
Standards
Lead Law Compliant
Length (In.)
24.6 in
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5882BL
Zoro #
G108589787
UPC #
26508351932
Country of Origin
United States

Dimensions

Length (In.)
24.6 in
Width
12.5 in
Height
4.5 in

Details

Finish
Matte Black
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

matte black finish is the perfect complement to modern spaces


  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.