
Genta Lx Brushed Nickel Two-Handle Bathroom Faucet
Mfr # TV6708BN
Zoro # G914539204
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Width
9.3 in
Color
Brushed Nickel
Length
13.1 in
Depth
5.7 in
Standards
WaterSense Listed;Low Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV6708BN
Zoro #
G914539204
UPC #
26508383100
Country of Origin
Taiwan, Province of China
Dimensions
Width
9.3 in
Length
13.1 in
Depth
5.7 in
Details
Finish
Brushed Nickel
Color
Brushed Nickel
Standards
WaterSense Listed;Low Lead Law Compliant
Application
Residential
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.
Description
- • brushed nickel finish brings the warm look of stainless to your bath
- • two-handle lever handle makes it easy to adjust the water
- • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- • faucet handles can be installed between 8" to 16" for a more customized widespread installation
- • complies with Americans with Disabilities Act (ADA) specifications
- • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- • limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.