Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genta Lx Matte Black Two-Handle Bathroom Faucet

  • Mfr # TV6708BL

  • Zoro # G314539170


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Depth
5.7 in
Width
9.3 in
Color
Black
Standards
WaterSense Listed;Low Lead Law Compliant
Length
13.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV6708BL
Zoro #
G314539170
UPC #
26508383094
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.7 in
Width
9.3 in
Length
13.1 in

Details

Finish
Matte Black
Color
Black
Standards
WaterSense Listed;Low Lead Law Compliant
Application
Residential
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Description

  • • matte black finish is the perfect complement to modern spaces
  • • two-handle lever handle makes it easy to adjust the water
  • • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • • complies with Americans with Disabilities Act (ADA) specifications
  • • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • • limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.