Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genta M-Core 2S T/S Ep Trim Ch

  • Mfr # UT2473EP

  • Zoro # G806898105


product price: $179.96
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height (In.)
4.6
Length
9.9
Width (In.)
7.3
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2473EP
Zoro #
G806898105
UPC #
26508339190
Country of Origin
United States

Dimensions

Height (In.)
4.6
Length
9.9
Width (In.)
7.3

Details

Item
Trim
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.