Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genta M-Core 2S T/S Nh Trim Bn

  • Mfr # UT2473NHBN

  • Zoro # G506898061


product price: $240.37
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length
7.8
Width (In.)
7.8
Color
Silver
Height (In.)
4.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2473NHBN
Zoro #
G506898061
UPC #
26508339244
Country of Origin
United States

Dimensions

Length
7.8
Width (In.)
7.8
Height (In.)
4.6

Details

Item
Trim
Finish
Brushed Nickel
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.