Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genta M-Core 2S V/O Trim Ch

  • Mfr # UT2471

  • Zoro # G708448491


product price: $145.82
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.6 in
Width
7.8 in
Length
7.8 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2471
Zoro #
G708448491
UPC #
26508339107
Country of Origin
United States

Dimensions

Height
4.6 in
Width
7.8 in
Length
7.8 in

Details

Finish
Chrome
Application
Residential

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •includes red and blue markings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.