Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genta Motionsense Wave Pd Chrome

  • Mfr # 7882EWC

  • Zoro # G908589826


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Residential Commercial
Residential
Standards
Lead Law Compliant
Length (In.)
25.2 in
Width
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7882EWC
Zoro #
G908589826
UPC #
26508350539
Country of Origin
United States

Dimensions

Length (In.)
25.2 in
Width
14.25 in
Height
3.94 in

Details

Finish
Chrome
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

featuring single-sensor touchless activation, MotionSense wave(tm) allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.


  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.