Zoro Homepage

Genta One-Handle Bathroom Faucet in Black Stainless

  • Mfr # P84760BLSP

  • Zoro # G910331697


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Centerset
Finish
Black Stainless
Number of Handles
One
Weight
4.5 lb
Standards
EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P84760BLSP
Zoro #
G910331697
UPC #
26508368213
Country of Origin
United States

Dimensions

Width
9.44 in
Depth
3 in
Length
20.75 in

Details

Mounting Type
Centerset
Finish
Black Stainless
Number of Handles
One
Weight
4.5 lb
Standards
EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Application
Bathroom
Color
Black
Includes
Deckplate
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •One-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •Complies with americans with disabilities act (ada) specifications
  • •Smooth twisted water flow
  • •Deckplate included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.