Zoro Homepage

Genta One-Handle Bathroom Faucet in Chrome 8-Count

  • Mfr # P8WS84760

  • Zoro # G910399277


product price: $156.99
/ea
Sold in multiples of 8 for $1,255.92
Free Shipping & Returns

Key Features

Color
Silver
Width
9.445 in.
Length
20.75 in.
Height
3 in.
Weight
4.15 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8WS84760
Zoro #
G910399277
UPC #
26508281390
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.445 in.
Length
20.75 in.
Height
3 in.

Details

Color
Silver
Weight
4.15 lbs.
Application
Bathroom
Finish
Chrome

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •One-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Smooth twisted water flow
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
  • •Limited lifetime warranty
  • •Meets current legislation, including ab1953 (California) and s152 (Vermont)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.