Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genta One-Handle Bathroom Faucet in Matte Black 12-Count

  • Mfr # P1284760BL

  • Zoro # G210399380


product price: $185.99
/ea
Sold in multiples of 12 for $2,231.88
Free Shipping & Returns

Key Features

Color
Black
Width
9.4 in.
Length
20.5 in.
Height
3 in.
Weight
4.5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1284760BL
Zoro #
G210399380
UPC #
26508376065
Country of Origin
United States

Dimensions

Width
9.4 in.
Length
20.5 in.
Height
3 in.

Details

Color
Black
Weight
4.5 lbs.
Application
Bathroom
Finish
Matte Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •One-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Smooth twisted water flow
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
  • •Limited lifetime warranty
  • •Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • •Deckplate included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.