
Genta One Handle Lav Bl
Mfr # 6702BL
Zoro # G112371286
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow (GPM)
1.2 GPM (4.5L/min) max.
Length
20.7 in
Width (In.)
9.4 in
Standards
Lead Law Compliant;WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6702BL
Zoro #
G112371286
UPC #
26508290118
Country of Origin
United States
Dimensions
Length
20.7 in
Width (In.)
9.4 in
Depth (In.)
3.2 in
Details
Finish
Matte Black
Flow (GPM)
1.2 GPM (4.5L/min) max.
Standards
Lead Law Compliant;WaterSense Listed
Description
- •matte black finish is the perfect complement to modern spaces
- •one-handle lever handle makes it easy to adjust the water
- •single hole mount creates a cleaner look against custom countertops
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
- •includes red and blue markings
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.