Zoro Homepage

Genta Paper Holder in Bronzed Gold

  • Mfr # BH3608BZG

  • Zoro # G710332160


product price: $61.49
/ea

Key Features

Depth
2.36 in
Finish
Bronzed Gold
Length
10.95 in
Width
4.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH3608BZG
Zoro #
G710332160
UPC #
34584035967
Country of Origin
Unknown

Dimensions

Depth
2.36 in
Length
10.95 in
Width
4.65 in

Details

Color
Gold
Finish
Bronzed Gold

Description

  • •In Moen's bronzed gold finish
  • •Covered under Moen's Limited lifetime warranty
  • •Coordinates with other items from Moen's Genta collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.