Zoro Homepage

Genta Paper Holder in Chrome

  • Mfr # BH3608CH

  • Zoro # G810332183


product price: $42.39
/ea

Key Features

Color
Silver
Length
10.9 in
Finish
Chrome
Depth
2.4 in
Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH3608CH
Zoro #
G810332183
UPC #
34584035974
Country of Origin
Unknown

Dimensions

Length
10.9 in
Depth
2.4 in
Width
4.6 in

Details

Color
Silver
Finish
Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.